- Radial Bearing Type
- 75 mm Inside Diameter
- 105 mm Outside Diameter
- 40 mm Width
| O.D. | 105 mm |
| Series | CARB |
| I.D. | 75 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Inside Dia. | 75 mm |
| Outside Dia. | 105 mm |
| Weight | 2.368 LB |
| EAN or UPC | 7316573612728 |
| O.D. | 105 mm |
| Series | CARB |
| I.D. | 75 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Inside Dia. | 75 mm |
| Outside Dia. | 105 mm |
| Weight | 2.368 LB |
| EAN or UPC | 7316573612728 |