- Radial Bearing Type
- Round Bore Type
- 90 mm Inside Diameter
- 125 mm Outside Diameter
- 46 mm Width
| Enclosure | Double Sealed |
| Bearing Type | Radial |
| Outside Dia. | 125 mm |
| Material | Steel |
| I.D. | 90 mm |
| Inside Dia. | 90 mm |
| Sealing | Double Sealed |
| Seal Type | Contact Seals |
| Radial Internal Clearance | Group 3 (C3) |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| Tolerance | Class 6 (P6) |
| O.D. | 125 mm |
| Lubricant | Grease |
| Series | CARB |
| Weight | 3.84 LB |
| EAN or UPC | 7316571567648 |

