- Radial Bearing Type
- Round Bore Type
- 60 mm Inside Diameter
- 85 mm Outside Diameter
- 45 mm Width
| Enclosure | Double Sealed |
| Inside Dia. | 60 mm |
| Relubrication Feature | Without |
| Sealing | Double Sealed |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group 3 (C3) |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| I.D. | 60 mm |
| Material | Steel |
| O.D. | 85 mm |
| Series | CARB |
| Lubricant | Grease |
| Tolerance | Class 6 (P6) |
| Bearing Type | Radial |
| Outside Dia. | 85 mm |
| Weight | 1.842 LB |
| EAN or UPC | 7316571514093 |

