- Radial Bearing Type
- 60 mm Inside Diameter
- 85 mm Outside Diameter
- 45 mm Width
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 85 mm |
| Bore Type | Round Bore |
| I.D. | 60 mm |
| Rows of Balls | 1 |
| Weight | 1.852 LB |
| EAN or UPC | 7316571826516 |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 85 mm |
| Bore Type | Round Bore |
| I.D. | 60 mm |
| Rows of Balls | 1 |
| Weight | 1.852 LB |
| EAN or UPC | 7316571826516 |