- Radial Bearing Type
- Round Bore Type
- 75 mm Inside Diameter
- 105 mm Outside Diameter
- 54 mm Width
| Seal Type | Contact Seals |
| Radial Internal Clearance | C3 |
| Lubricant | Grease |
| Cage Material | None |
| Sealing | Seal On Both Sides |
| Cage Type | Without |
| Inch/Metric | Metric |
| Rows of Balls | 1 |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| I.D. | 75 mm |
| Tolerance | Class 6 (P6) |
| Material | Steel |
| Bearing Type | Radial |
| O.D. | 105 mm |
| Weight | 3.122 LB |
| EAN or UPC | 7316571545332 |

