- Sensor
- Monitors Temperature, Acceleration, Velocity
features
- Velocity, acceleration enveloping and temperature measurements
- Bluetooth communication with tablets, smart phones, smart watches
- Easy to use sensor and apps
- Easy to understand indications of machine condition
- Rugged industrial design – Drop test 1,8 m (6 ft), water and dust resistant (IP65)
- Rechargeable lithium battery (8 hours normal usage)
- Option to connect, store and share data on the Cloud
- Option to connect directly to SKF Remote Diagnostic Services
- Apps for both iOS and Android devices
- Gets you started quickly
- Can be used with minimum training and experience
- Identify developing rotating machinery issues before they become problems
- Connect directly to expert advice when you need it
- Expand functionality via apps to grow and compliment your existing maintenance program
includes
- QuickCollect sensor (CMDT 390)
- Charger, international DC power supply (CMAC 8004)
- Magnet (CMAC 8009)
- Quick start user guide
- Calibration certiicate
| Monitors | Temperature, Acceleration, Velocity |
| Dimensions | 45 mm x 45 mm x 135 mm |
| Use With | Bluetooth Phonse and Tablets |
| Battery Life | 8 h |
| Weight | 1.726 LB |
| EAN or UPC | 7316577990907 |

