- Bluetooth-enabled Handheld Sensor
- Works with iOS and Andriod
- Monitors Vibration and Temperature
- 8 hour Battery Life
description
- This sensor is an easy-to-use, Bluetooth-enabled handheld sensor that connects to apps that work with both iOS and Android tablets and smart phones. Combining vibration and temperature sensing, overall data can be viewed on the spot in real time or pushed to the cloud for future analysis. The sensor is ideal for service, reliability, operations, or maintenance personnel as part of a walk-around data collection program.
features
- Easy-to-use, handheld vibration and temperature sensor
- Requires minimum training and experience
- Provides instant feedback on vibration and temperature
- Enables early identification of developing rotating machinery issues
- Cost-effective and scalable entry-point for reliable rotation
includes
- Magnet (CMAC 8009)
- Quick start user guide
- QuickCollect sensor (CMDT 390)
- Charger, international DC power supply (CMAC 8004)
- Calibration certiicate
| Battery Life | 8 h |
| Use With | Bluetooth Phones and Tablets |
| Monitors | Temperature, Vibration |
| Dimensions | 45 mm x 45 mm x 135 mm |
| Weight | 1.984 LB |
| EAN or UPC | 7316579126960 |

