- Bluetooth-enabled Handheld Sensor
- Works with iOS and Andriod
- Monitors Vibration and Temperature
- 8 hour Battery Life
- Includes Accessories and Carrying Case
description
- This sensor is an easy-to-use, Bluetooth-enabled handheld sensor that connects to apps that work with both iOS and Android tablets and smart phones. Combining vibration and temperature sensing, overall data can be viewed on the spot in real time or pushed to the cloud for future analysis. The sensor is ideal for service, reliability, operations, or maintenance personnel as part of a walk-around data collection program. The -PRO kit includes an external sensor and cable for temporary mounting at inaccessible locations, and a BNC cable for connection to permanently installed sensors.
features
- Easy-to-use, handheld vibration and temperature sensor
- Requires minimum training and experience
- Provides instant feedback on vibration and temperature
- Enables early identification of developing rotating machinery issues
- Cost-effective and scalable entry-point for reliable rotation
| Dimensions | 45 mm x 45 mm x 135 mm |
| Battery Life | 8 h |
| Weight | 0.0 KG |
| EAN or UPC | 7316579126861 |

