- Lithium DC Battery
- 8 hrs Minimum Battery Life
- 6.56 ft Drop Tested
- 1-10000 Hz Frequency
description
- This sensor is an easy-to-use, Bluetooth-enabled handheld sensor that connects to apps that work with both iOS and Android tablets and smart phones. Combining vibration and temperature sensing, overall data can be viewed on the spot in real time or pushed to the cloud for future analysis. The sensor is ideal for service, reliability, operations, or maintenance personnel as part of a walk-around data collection program.
features
- Smart Machine Monitoring. Easy-to-use, handheld vibration and temperature sensor. Requires minimum training and experience. Provides instant feedback on vibration and temperature. Enables early identification of developing rotating machinery issues. Cost-effective and scalable entry-point for reliable rotation
| Battery Type | Lithium Battery DC |
| Battery Life | 8 hrs Minimum |
| IP Rating | IP65 |
| Frequency | 1-10000 Hz |
| LED Indicator | Battery |
| Instrument Dimensions | 45 mm x 45 mm x 135 mm |
| Drop Tested | 6.56 ft |
| Weight | 1.94 LB |
| EAN or UPC | 7316580824732 |

