This sensor is an easy-to-use, Bluetooth-enabled handheld sensor that connects to apps that work with both iOS and Android tablets and smart phones. Combining vibration and temperature sensing, overall data can be viewed on the spot in real time or pushed to the cloud for future analysis. The sensor is ideal for service, reliability, operations, or maintenance personnel as part of a walk-around data collection program. The -PRO kit includes an external sensor and cable for temporary mounting at inaccessible locations, and a BNC cable for connection to permanently installed sensors.
features
Smart Machine Monitoring. Easy-to-use, handheld vibration and temperature sensor. Requires minimum training and experience. Provides instant feedback on vibration and temperature. Enables early identification of developing rotating machinery issues. Cost-effective and scalable entry-point for reliable rotation
Battery Life
8 hrs Minimum
Battery Type
Lithium Battery DC
IP Rating
IP65
Instrument Dimensions
45 mm x 45 mm x 135 mm
Frequency
1-10000 Hz
LED Indicator
Battery
Drop Tested
6.56 ft
Weight
4.718 LB
EAN or UPC
7316580824848
We're here for you
with Service Centers across the country - We have your back