- IP69 Rating
- Once an Hour Data Collection
description
- SKF Axios is a simple, wireless and scalable end-to-end predictive maintenance solution from SKF and Amazon Web Services (AWS). Ideal for virtually any industry including food processing, pulp and paper, pharmaceutical, utilities, universities, hospitals and more.
features
- Fully automated wireless technology
- Works out of the box
- No technical expertise
- Uses machine learning
- Cost-effective and scalable
- 5-year warranty
| Power Source | Lithium Metal Non-Rechargeable Batteries |
| IP Rating | IP69 |
| Mounting Method | Instant Adhesive, Epoxy |
| Bluetooth Connectivity | Bluetooth Low Energy 5 |
| Battery Life | 5 Yr |
| Weight | 0.717 LB |
| EAN or UPC | 840268943240 |

