Skip to content Skip to navigation menu
Axios Wi-Fi Gateway

CMWA 6720

Axios Wi-Fi Gateway
Item #120110923
  • IP65 Rating
  • Wi-Fi Gateway
Axios Wi-Fi Gateway
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • IP65 Rating
  • Wi-Fi Gateway

description

  • SKF Axios is a simple, wireless and scalable end-to-end predictive maintenance solution from SKF and Amazon Web Services (AWS). Ideal for virtually any industry including food processing, pulp and paper, pharmaceutical, utilities, universities, hospitals and more.

features

  • Fully automated wireless technology
  • Works out of the box
  • No technical expertise
  • Uses machine learning
  • Cost-effective and scalable
  • 5-year warranty
Power Source Power 5 V - 2 A DC AC Adapter (Indoors Only)
IP Rating IP65
Weight 0.75 LB
EAN or UPC 840268980177
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison