- Radial Ball Bearing Type
- 45.339 mm Inside Diameter
- 89.992 mm Outside Diameter
| Bearing Type | Radial, Ball Bearing |
| Rows of Balls | Single |
| Bearing Design | Deep Groove Design |
| I.D. | 1.785 in |
| Duty | Standard-Duty |
| O.D. | 89.992 mm |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Weight | 1.844 LB |
| EAN or UPC | 85311073738 |

