- Deep Groove Bearing
- 0.19 in Inner Diameter
- 0.38 in Outer Diameter
- 0.13 in Width
- Bearing Steel Material
| Bearing Class | Normal / P0 |
| Element Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Cage | Sheet Metal |
| Reference Speed | 130000 rpm |
| Precision Rating | ABEC 1 |
| Type | Deep Groove |
| Width | 0.13 in, 3.18 mm |
| Rows of Balls | Single |
| Enclosure | Shield on Both Sides |
| Internal Clearance | Special |
| Seal Material | Tinplate |
| ISO Tolerance | Normal / P0 |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Row Type | 1 |
| Lubricant | Grease |
| Inner Ring Width | 0.13 in, 3.18 mm |
| O.D. | 0.38 in, 9.53 mm |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Limiting Speed | 63000 rpm |
| Outer Ring Width | 0.13 in, 3.18 mm |
| Bearing Type | Deep Groove |
| I.D. | 0.19 in, 4.76 mm |
| Seal Type | Non-Contacting Seal |
| Filling Slot | Without |
| Static Load Rating | 30.799 lbf, 0.14 kN |
| Basic Dynamic Load Rating | 90.598 lbf, 0.4 kN |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Radial Internal Clearance | CN |
| Inch/Metric | Inch |
| Weight | 0.013 LB |
| EAN or UPC | 7316574704507 |

