- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.1 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
| I.D. | 0.472 in, 12 mm |
| O.D. | 1.102 in, 28 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Cage | Non-Metallic |
| Bearing Material Coating | Bearing Steel |
| Series | 60 |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Static Load Rating | 521.557 lbf, 2.32 kN |
| Bearing Class | Class 6 / P6 |
| Filling Slot | Without |
| Inch/Metric | Metric |
| ISO Tolerance | Class 5 / P5 |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 1139.781 lbf, 5.07 kN |
| Enclosure | Shield on Both Sides |
| Width | 0.315 in, 8 mm |
| Seal Material | Tinplate |
| Type | Deep Groove |
| Inner Ring Width | 0.32 in, 8 mm |
| Cage Material | Non-Metallic |
| Reference Speed | 60000 rpm |
| Lubricant | Grease |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 0.32 in, 8 mm |
| No. of Rows | 1 |
| Seal Type | Non-Contact |
| Limiting Speed | 32000 rpm |
| Weight | 0.048 LB |
| EAN or UPC | 7316574213801 |

