- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.17 in Outer Diameter
- 0.51 in Width
- Bearing Steel Material
| Bearing Material Coating | Bearing Steel |
| O.D. Type | Cylindrical |
| Static Load Rating | 1652.346 lbf, 7.35 kN |
| I.D. | 1.181 in, 30 mm |
| Seal Type | Non-Contact |
| Inch/Metric | Metric |
| Reference Speed | 30000 rpm |
| Basic Dynamic Load Rating | 2855.074 lbf, 12.7 kN |
| Type | Deep Groove |
| Bearing Type | Deep Groove |
| Cage | Non-Metallic |
| Lubricant | Grease |
| No. of Rows | 1 |
| Series | 60 |
| Seal Material | Tinplate |
| O.D. | 2.165 in, 55 mm |
| Outer Ring Width | 0.51 in, 13 mm |
| ISO Tolerance | Class 6 / P6 |
| Material | Bearing Steel |
| Limiting Speed | 15000 rpm |
| Radial Internal Clearance | C3 |
| Filling Slot | Without |
| Bearing Class | Class 6 / P6 |
| Relubrication Feature | Without |
| Cage Material | Non-Metallic |
| Inner Ring Width | 0.51 in, 13 mm |
| Enclosure | Shield on Both Sides |
| Bore Type | Cylindrical |
| Width | 0.512 in, 13 mm |
| Weight | 0.278 LB |
| EAN or UPC | 7316573928898 |

