- End Plug for Mounted Unit Series SAF
- Shaft Sizes 3 5/16" - 3 13/16"
features
- Plastic
- Operating temperature range from -40 °F to 230 °F (-40 °C to 110 °C)
| Series | SAF Series |
| Cap Type | Closed Cap |
| Material | Nitrile Rubber Strip Over a Metal Plate |
| Shaft Dia. | 3.3125 in, 3.375 in, 3.4375 in, 3.5 in, 3.8125 in |
| Weight | 0.265 LB |
| EAN or UPC | 7316576661990 |

