- End Plug for Mounted Unit Series SAF
- Shaft Sizes 4 13/16" - 5"
features
- Plastic
- Operating temperature range from -40 °F to 230 °F (-40 °C to 110 °C)
| Series | SAF Series |
| Shaft Dia. | 4.8125 in, 4.875 in, 4.9375 in, 5 in |
| Cap Type | Closed Cap |
| Material | Nitrile Rubber Strip Over a Metal Plate |
| Weight | 0.441 LB |
| EAN or UPC | 7316576662157 |

