- End Plug for Mounted Unit Series SAF
- Shaft Sizes 2 1/8" - 2 1/2"
features
- Plastic
- Operating temperature range from -40 °F to 230 °F (-40 °C to 110 °C)
| Cap Type | Closed Cap |
| Series | SAF Series |
| Shaft Dia. | 2.125 in, 2.1875 in, 2.25 in, 2.375 in, 2.4375 in, 2.5 in |
| Material | Nitrile Rubber Strip Over a Metal Plate |
| Weight | 0.2 LB |
| EAN or UPC | 7316576662201 |

