- Flange Unit
- 2-Bolt Flange Type
- 1/2 in Shaft Diameter
- 3 7/8 in Housing Length
- 1.295 in Bearing Width
| Housing Length | 3 7/8 in |
| Housing Material | Cast Iron |
| Sealing | Seal On Both Sides |
| Overall Width | 1.295 in |
| Mounted Unit Duty | Standard Duty |
| Dynamic Capacity | 2150 lbf |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 3 in |
| Bearing Insert | YAT |
| Series | F2BRM |
| Shaft Dia. | 0.5 in |
| Inner Ring | Narrow |
| Size Code | 008 |
| Bolt Size | 3/8 in |
| Inch/Metric | Inch |
| Bearing Width | 1.295 in |
| Weight | 0.844 LB |
| EAN or UPC | 7316577344748 |

