- Flange Unit
- 2-Bolt Flange Type
- 3/4 in Shaft Diameter
- 4 7/16 in Housing Length
- 1.673 in Bearing Width
| Flange Type | 2-Bolt Flange |
| Housing Length | 4 7/16 in |
| Sealing | Seal On Both Sides |
| Bearing Type | Ball Bearing |
| Bearing Insert | YET |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch |
| Shaft Dia. | 0.75 in |
| Bolt Hole Spacing | 3 17/32 in |
| Inner Ring | Narrow |
| Overall Width | 1.673 in |
| Dynamic Capacity | 2850 lbf |
| Bolt Size | 3/8 in |
| Series | F2BFM |
| Bearing Width | 1.673 in |
| Housing Material | Cast Iron |
| Size Code | 012 |
| Mounted Unit Duty | Standard Duty |
| Weight | 1.1 LB |
| EAN or UPC | 7316577344854 |

