- Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 inShaft Dia
- 1.528 in Overall Width
- 4 7/8 in Housing Length
features
- Cast iron flange units are designed to support shafts through walls, bulkheads and other flat surfaces
- The medium-duty flange housings accommodate a larger bearing for a given shaft size, resulting in a greater load carrying capacity
- The series is supplied with a grease fitting for relubrication and provides for initial bearing alignment
- Available locking mechanisms include: setscrew, eccentric self-locking and ConCentra™ locking
- only setscrew shown here
| Bearing Type | Ball Bearing |
| Size Code | 100 |
| Overall Width | 1.528 in |
| Flange Type | 2-Bolt Flange |
| Sealing | Seal On Both Sides |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Standard Duty |
| Dynamic Capacity | 3150 lbf |
| Inch/Metric | Inch |
| Series | F2B |
| Bolt Size | 7/16 in |
| Housing Length | 4 7/8 in |
| Bolt Hole Spacing | 3 7/8 in |
| Inner Ring | Wide |
| Shaft Dia. | 1 in |
| Bearing Insert | YAR |
| Weight | 1.429 LB |
| EAN or UPC | 7316577344328 |

