- Flange Unit
- 2-Bolt Flange Type
- 1 3/16 in Shaft Diameter
- 5 9/16 in Housing Length
- 1.878 in Bearing Width
| Housing Length | 5 9/16 in |
| Bolt Hole Spacing | 4 19/32 in |
| Housing Material | Cast Iron |
| Bearing Width | 1.878 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | YET |
| Series | F2BFM |
| Size Code | 103 |
| Shaft Dia. | 1.1875 in |
| Bearing Type | Ball Bearing |
| Sealing | Seal On Both Sides |
| Bolt Size | 7/16 in |
| Mounted Unit Duty | Standard Duty |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Inner Ring | Narrow |
| Overall Width | 1.878 in |
| Dynamic Capacity | 4380 lbf |
| Weight | 2.152 LB |
| EAN or UPC | 7316577344564 |

