- Flange Unit
- 2-Bolt Flange Type
- 1 1/4 in Shaft Diameter
- 6 1/8 in Housing Length
- 2.177 in Bearing Width
| Sealing | Seal & Flinger On Both Sides |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 5 1/8 in |
| Shaft Dia. | 1.25 in |
| Size Code | 104 |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Series | F2BWF |
| Housing Length | 6 1/8 in |
| Inner Ring | Wide |
| Inch/Metric | Inch |
| Bearing Width | 2.177 in |
| Dynamic Capacity | 5730 lbf |
| Bolt Size | 1/2 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Bearing Insert | YEL |
| Overall Width | 2.177 in |
| Weight | 3.439 LB |
| EAN or UPC | 7316577344441 |

