- Flange Unit
- 2-Bolt Flange Type
- 1 3/8 in Shaft Diameter
- 6 1/8 in Housing Length
- 1.906 in Bearing Width
| Bolt Hole Spacing | 5 1/8 in |
| Mounted Unit Duty | Standard Duty |
| Overall Width | 1.906 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 1/2 in |
| Series | F2BTF |
| Inch/Metric | Inch |
| Housing Length | 6 1/8 in |
| Bearing Insert | YAR |
| Sealing | Seal On Both Sides |
| Inner Ring | Wide |
| Shaft Dia. | 1.375 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Width | 1.906 in |
| Housing Material | Cast Iron |
| Dynamic Capacity | 5730 lbf |
| Flange Type | 2-Bolt Flange |
| Size Code | 106 |
| Weight | 2.879 LB |
| EAN or UPC | 7316577344663 |

