- Flange Unit
- 2-Bolt Flange Type
- 1 1/2 in Shaft Diameter
- 6 3/4 in Housing Length
- 2.173 in Bearing Width
| Bearing Insert | YAR |
| Shaft Dia. | 1.5 in |
| Housing Material | Cast Iron |
| Bolt Size | 1/2 in |
| Housing Length | 6 3/4 in |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Size Code | 108 |
| Mounted Unit Duty | Air Handling Duty |
| Bolt Hole Spacing | 5 21/32 in |
| Bearing Width | 2.173 in |
| Dynamic Capacity | 6900 lbf |
| Inner Ring | Wide |
| Inch/Metric | Inch |
| Sealing | Seal On Both Sides |
| Series | F2BTF |
| Overall Width | 2.173 in |
| Weight | 3.748 LB |
| EAN or UPC | 7316577414847 |

