- Flange Unit
- 2-Bolt Flange Type
- 1 3/4 in Shaft Diameter
- 7 1/16 in Housing Length
- 2 in Bearing Width
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Length | 7 1/16 in |
| Series | F2BRM |
| Bearing Insert | YAT |
| Bolt Hole Spacing | 5 27/32 in |
| Shaft Dia. | 1.75 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Size Code | 112 |
| Overall Width | 2 in |
| Flange Type | 2-Bolt Flange |
| Sealing | Seal On Both Sides |
| Inner Ring | Narrow |
| Bolt Size | 1/2 in |
| Bearing Width | 2 in |
| Inch/Metric | Inch |
| Dynamic Capacity | 7460 lbf |
| Weight | 4.828 LB |
| EAN or UPC | 7316577344618 |

