- Flange Unit
- 2-Bolt Flange Type
- 2 in Shaft Diameter
- 8 1/2 in Housing Length
- 2.713 in Bearing Width
| Housing Length | 8 1/2 in |
| Shaft Dia. | 2 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Overall Width | 2.713 in |
| Series | F2BFM |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 7 1/4 in |
| Sealing | Seal On Both Sides |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | YET |
| Flange Type | 2-Bolt Flange |
| Bearing Width | 2.713 in |
| Inch/Metric | Inch |
| Dynamic Capacity | 9800 lbf |
| Bolt Size | 5/8 in |
| Inner Ring | Narrow |
| Size Code | 200 |
| Weight | 6.629 LB |
| EAN or UPC | 7316577344779 |

