- Flange Unit
- 2-Bolt Flange Type
- 25 mm Shaft Diameter
- 4 7/8 in Housing Length
- 1.807 in Bearing Width
| Bolt Hole Spacing | 3 7/8 in |
| Inch/Metric | Metric |
| Size Code | 25M |
| Sealing | Seal & Flinger On Both Sides |
| Bearing Insert | YEL |
| Bolt Size | 7/16 in |
| Housing Material | Cast Iron |
| Inner Ring | Wide |
| Bearing Width | 1.807 in |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 4 7/8 in |
| Overall Width | 1.807 in |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Series | F2BWF |
| Dynamic Capacity | 3150 lbf |
| Shaft Dia. | 25 mm |
| Mounted Unit Duty | Standard Duty |
| Weight | 1.264 LB |
| EAN or UPC | 7316577414946 |

