- Flange Unit
- 2-Bolt Flange Type
- 35 mm Shaft Diameter
- Cast Iron Housing Material
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Size Code | 35M |
| Shaft Dia. | 35 mm |
| Flange Type | 2-Bolt Flange |
| Series | F2BTR |
| Inch/Metric | Metric |
| Weight | 2.651 LB |
| EAN or UPC | 7316577414977 |

