- Flange Unit
- 2-Bolt Flange Type
- 40 mm Shaft Diameter
- 6 3/4 in Housing Length
- 2.173 in Bearing Width
| Sealing | Seal On Both Sides |
| Inch/Metric | Metric |
| Overall Width | 2.173 in |
| Locking Device | Setscrew Locking Collar |
| Size Code | 40M |
| Bearing Width | 2.173 in |
| Bolt Size | 1/2 in |
| Housing Length | 6 3/4 in |
| Shaft Dia. | 40 mm |
| Series | F2BTF |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 5 21/32 in |
| Inner Ring | Wide |
| Bearing Insert | YAR |
| Housing Material | Cast Iron |
| Dynamic Capacity | 6900 lbf |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Weight | 3.527 LB |
| EAN or UPC | 7316577414984 |

