- 0.79 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 2-Bolt Flange
| Sealing | Seal And Flinger On Both Sides |
| Flanged Housing Type | Oval |
| Housing Base Thickness | 0.67 in, 17 mm |
| Shaft Dia. | 20 mm |
| Seal Design | Proprietary |
| Relubricatable | No |
| Bearing Type | Ball Bearing |
| Housing Style | Flanged |
| Flange Type | 3-Bolt Flange Braclet |
| Lubricant In Bearing | Grease |
| Overall Height | 1.31 in, 33.3 mm |
| Mounted Duty Type | Standard |
| Through Hole Diameter | 11 mm |
| No. of Mounting Holes | 2 |
| Length Through Bore | 1 in, 25.3 mm |
| Centre Distance Of Bolt Holes | 3.54 in, 90 mm |
| Housing Base Width | 1.06 in, 27 mm |
| Static Load Rating [Max] | 6.55 kN |
| Seal Type | Contact |
| Locking Device | Set Screws |
| Inch/Metric | Metric |
| Center Distance of Bolt Holes | 3.54 in, 90 mm |
| Bore Type | Cylindrical |
| Grease Operating [Max] | 5000 rpm |
| Housing Material | Composite |
| Seal Material | Food Grade |
| Bolt Size | 0.39 in, 10 mm |
| Dynamic Load Rating [MAX] | 10.8 kN |
| Expansion Type | Expansion Bearing |
| Weight | 0.52 LB |
| EAN or UPC | 7316577846631 |

