- 1.18 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 2-Bolt Flange
| Housing Base Thickness | 0.75 in, 19 mm |
| Center Distance of Bolt Holes | 4.61 in, 117 mm |
| Shaft Dia. | 30 mm |
| Mounted Duty Type | Standard |
| Dynamic Load Rating [MAX] | 16.3 kN |
| Seal Material | Food Grade |
| Centre Distance Of Bolt Holes | 4.61 in, 117 mm |
| Through Hole Diameter | 11 mm |
| Seal Design | Proprietary |
| No. of Mounting Holes | 2 |
| Locking Device | Set Screws |
| Flange Type | 3-Bolt Flange Braclet |
| Relubricatable | No |
| Grease Operating [Max] | 3800 rpm |
| Lubricant In Bearing | Grease |
| Housing Base Width | 1.3 in, 33 mm |
| Bore Type | Cylindrical |
| Housing Style | Flanged |
| Expansion Type | Expansion Bearing |
| Inch/Metric | Metric |
| Sealing | Seal And Flinger On Both Sides |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 11.2 kN |
| Bolt Size | 0.39 in, 10 mm |
| Seal Type | Contact |
| Overall Height | 1.46 in, 37.2 mm |
| Length Through Bore | 1.23 in, 31.2 mm |
| Flanged Housing Type | Oval |
| Housing Material | Composite |
| Weight | 0.986 LB |
| EAN or UPC | 7316577831002 |

