- 1 in Shaft Diameter
- Inch
- Stainless Steel Housing Material
- Standard Mounted Duty
- 2-Bolt Flange
| Housing Style | Flanged |
| Housing Base Width | 1.16 in, 29.4 mm |
| Overall Height | 1.45 in, 36.8 mm |
| Expansion Type | Expansion Bearing |
| Bolt Size | 0.44 in, 10 mm |
| Seal Type | Contact |
| Seal Material | Food Grade |
| No. of Mounting Holes | 2 |
| Seal Design | Proprietary |
| Locking Device | Set Screws |
| Housing Material | Stainless Steel |
| Relubricatable | No |
| Bore Type | Cylindrical |
| Dynamic Load Rating [MAX] | 11.9 kN |
| Shaft Dia. | 1 in |
| Flange Type | 3-Bolt Flange Braclet |
| Inch/Metric | Inch |
| Mounted Duty Type | Standard |
| Housing Base Thickness | 0.53 in, 13.5 mm |
| Static Load Rating [Max] | 7.8 kN |
| Through Hole Diameter | 15/32 in |
| Grease Operating [Max] | 4300 rpm |
| Sealing | Seal And Flinger On Both Sides |
| Length Through Bore | 1.34 in, 34.1 mm |
| Centre Distance Of Bolt Holes | 3.89 in, 98.8 mm |
| Lubricant In Bearing | Grease |
| Flanged Housing Type | Oval |
| Center Distance of Bolt Holes | 3.89 in, 98.8 mm |
| Bearing Type | Ball Bearing |
| Weight | 1.544 LB |
| EAN or UPC | 7316581138104 |

