- 1 7/16 in Shaft Diameter
- Inch
- Stainless Steel Housing Material
- Standard Mounted Duty
- 2-Bolt Flange
| Bearing Type | Ball Bearing |
| Center Distance of Bolt Holes | 5.13 in, 130.2 mm |
| Overall Height | 1.83 in, 46.4 mm |
| Bolt Size | 0.5 in, 12 mm |
| Inch/Metric | Inch |
| Locking Device | Set Screws |
| Through Hole Diameter | 9/16 in |
| Sealing | Seal And Flinger On Both Sides |
| Housing Style | Flanged |
| Centre Distance Of Bolt Holes | 5.13 in, 130.2 mm |
| Expansion Type | Expansion Bearing |
| Housing Base Width | 1.41 in, 35.7 mm |
| Seal Material | Food Grade |
| Lubricant In Bearing | Grease |
| Flanged Housing Type | Oval |
| Mounted Duty Type | Standard |
| No. of Mounting Holes | 2 |
| Static Load Rating [Max] | 15.3 kN |
| Bore Type | Cylindrical |
| Grease Operating [Max] | 3200 rpm |
| Dynamic Load Rating [MAX] | 21.6 kN |
| Shaft Dia. | 1.4375 in |
| Seal Type | Contact |
| Housing Base Thickness | 0.56 in, 14.3 mm |
| Seal Design | Proprietary |
| Length Through Bore | 1.69 in, 42.9 mm |
| Housing Material | Stainless Steel |
| Flange Type | 3-Bolt Flange Braclet |
| Relubricatable | No |
| Weight | 3.02 LB |
| EAN or UPC | 7316581138463 |

