- 0.75 in Shaft Diameter
- Inch
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 3-Bolt Flange
| Finish | Bearing Coated |
| Sealing | Seal And Flinger On Both Sides |
| Relubricatable | No |
| Housing Material | Composite |
| Seal Type | Contact |
| Shaft Dia. | 0.75 in |
| Flanged Housing Type | 3-Bolt Bracket |
| Locking Device | Set Screws |
| Flange Type | 3-Bolt Flange Braclet |
| Housing Base Width | 1.06 in, 27 mm |
| Grease Operating [Max] | 5000 rpm |
| Expansion Type | Expansion Bearing |
| Bore Type | Cylindrical |
| Housing Style | Flanged |
| Through Hole Diameter | 13/32 in |
| Bolt Size | 0.38 in, 10 mm |
| Overall Height | 1.39 in, 35.3 mm |
| Seal Material | Food Grade |
| Seal Design | Proprietary |
| Length Through Bore | 1.22 in, 31 mm |
| Static Load Rating [Max] | 6.55 kN |
| Housing Base Thickness | 0.59 in, 15 mm |
| Mounted Duty Type | Standard |
| Bearing Type | Ball Bearing |
| Lubricant In Bearing | Grease |
| No. of Mounting Holes | 3 |
| Inch/Metric | Inch |
| Dynamic Load Rating [MAX] | 12.7 kN |
| Weight | 0.595 LB |
| EAN or UPC | 7316577878045 |

