- 1 1/4 in Shaft Diameter
- Inch
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 3-Bolt Flange
| Bore Type | Cylindrical |
| Mounted Duty Type | Standard |
| Housing Material | Composite |
| Housing Base Thickness | 0.59 in, 15 mm |
| Expansion Type | Expansion Bearing |
| Housing Base Width | 1.3 in, 33 mm |
| Flanged Housing Type | 3-Bolt Bracket |
| Through Hole Diameter | 13/32 in |
| Seal Material | Food Grade |
| Dynamic Load Rating [MAX] | 16.3 kN |
| Static Load Rating [Max] | 11.2 kN |
| Seal Type | Contact |
| Flange Type | 3-Bolt Flange Braclet |
| Seal Design | Proprietary |
| Shaft Dia. | 1.25 in |
| No. of Mounting Holes | 3 |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.69 in, 42.9 mm |
| Lubricant In Bearing | Grease |
| Grease Operating [Max] | 3800 rpm |
| Relubricatable | No |
| Housing Style | Flanged |
| Bolt Size | 0.38 in, 10 mm |
| Sealing | Seal On Both Sides And Flinger On One Side |
| Locking Device | Set Screws |
| Overall Height | 1.62 in, 41.2 mm |
| Weight | 1.014 LB |
| EAN or UPC | 7316577877239 |

