- 0.98 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 3-Bolt Flange
| Seal Material | Food Grade |
| Dynamic Load Rating [MAX] | 14 kN |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.07 in, 27.3 mm |
| Static Load Rating [Max] | 7.8 kN |
| No. of Mounting Holes | 3 |
| Housing Style | Flanged |
| Seal Type | Contact |
| Seal Design | Proprietary |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Housing Base Width | 1.14 in, 29 mm |
| Flange Type | 3-Bolt Flange Braclet |
| Flanged Housing Type | 3-Bolt Bracket |
| Expansion Type | Expansion Bearing |
| Housing Material | Composite |
| Overall Height | 1.47 in, 37.3 mm |
| Locking Device | Set Screws |
| Sealing | Seal And Flinger On Both Sides |
| Mounted Duty Type | Standard |
| Shaft Dia. | 25 mm |
| Finish | Bearing Coated |
| Lubricant In Bearing | Grease |
| Through Hole Diameter | 11 mm |
| Bolt Size | 0.39 in, 10 mm |
| Grease Operating [Max] | 4300 rpm |
| Housing Base Thickness | 0.59 in, 15 mm |
| Relubricatable | No |
| Weight | 0.763 LB |
| EAN or UPC | 7316577877970 |

