- 1.38 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 3-Bolt Flange
| Bolt Size | 0.47 in, 12 mm |
| Dynamic Load Rating [MAX] | 21.6 kN |
| Shaft Dia. | 35 mm |
| Static Load Rating [Max] | 15.3 kN |
| Inch/Metric | Metric |
| Sealing | Seal On Both Sides And Flinger On One Side |
| Through Hole Diameter | 13.5 mm |
| Mounted Duty Type | Standard |
| Seal Material | Food Grade |
| Flange Type | 3-Bolt Flange Braclet |
| Locking Device | Set Screws |
| Seal Type | Contact |
| Flanged Housing Type | 3-Bolt Bracket |
| Bearing Type | Ball Bearing |
| Relubricatable | No |
| Expansion Type | Expansion Bearing |
| Grease Operating [Max] | 3200 rpm |
| Housing Base Thickness | 0.67 in, 17 mm |
| Seal Design | Proprietary |
| Housing Style | Flanged |
| Lubricant In Bearing | Grease |
| No. of Mounting Holes | 3 |
| Housing Base Width | 1.42 in, 36 mm |
| Overall Height | 1.79 in, 45.4 mm |
| Housing Material | Composite |
| Length Through Bore | 1.37 in, 34.9 mm |
| Bore Type | Cylindrical |
| Weight | 1.543 LB |
| EAN or UPC | 7316577874764 |

