- Flange Unit
- 4-Bolt Flange Type
- 5/8 in Shaft Diameter
- 3 in Housing Length
- 1.283 in Bearing Width
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 2 1/8 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Bearing Insert | YAT |
| Overall Width | 1.283 in |
| Bearing Type | Ball Bearing |
| Bearing Width | 1.283 in |
| Sealing | Seal On Both Sides |
| Size Code | 010 |
| Shaft Dia. | 0.625 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Dynamic Capacity | 2150 lbf |
| Housing Length | 3 in |
| Series | F4BRM |
| Inner Ring | Narrow |
| Bolt Size | 3/8 in |
| Weight | 0.963 LB |
| EAN or UPC | 7316577344175 |

