- Flange Unit
- 4-Bolt Flange Type
- 7/8 in Shaft Diameter
- 3 3/4 in Housing Length
- 1.591 in Bearing Width
| Shaft Dia. | 0.875 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 2 3/4 in |
| Inch/Metric | Inch |
| Bearing Insert | YAT |
| Series | F4BRM |
| Housing Material | Cast Iron |
| Size Code | 014 |
| Bearing Type | Ball Bearing |
| Bolt Size | 7/16 in |
| Housing Length | 3 3/4 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1.591 in |
| Flange Type | 4-Bolt Flange |
| Inner Ring | Narrow |
| Bearing Width | 1.591 in |
| Dynamic Capacity | 3150 lbf |
| Sealing | Seal On Both Sides |
| Weight | 1.889 LB |
| EAN or UPC | 7316577344205 |

