- Flange Unit
- 4-Bolt Flange Type
- 1 in Shaft Diameter
- 3 3/4 in Housing Length
- 1.882 in Bearing Width
| Dynamic Capacity | 3150 lbf |
| Overall Width | 1.882 in |
| Bolt Hole Spacing | 2 3/4 in |
| Housing Material | Cast Iron |
| Size Code | 100 |
| Series | F4BWF |
| Bearing Insert | YEL |
| Inner Ring | Wide |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Length | 3 3/4 in |
| Bearing Width | 1.882 in |
| Mounted Unit Duty | Standard Duty |
| Sealing | Seal & Flinger On Both Sides |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 7/16 in |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 1 in |
| Weight | 1.788 LB |
| EAN or UPC | 7316577343444 |

