- Flange Unit
- 4-Bolt Flange Type
- 1 1/8 in Shaft Diameter
- 4 1/4 in Housing Length
- 1.874 in Bearing Width
| Inner Ring | Narrow |
| Bearing Insert | YET |
| Sealing | Seal On Both Sides |
| Dynamic Capacity | 4380 lbf |
| Bolt Hole Spacing | 3 1/4 in |
| Bolt Size | 7/16 in |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Bearing Width | 1.874 in |
| Overall Width | 1.874 in |
| Shaft Dia. | 1.125 in |
| Bearing Type | Ball Bearing |
| Housing Length | 4 1/4 in |
| Series | F4BFM |
| Size Code | 102 |
| Weight | 2.489 LB |
| EAN or UPC | 7316577343567 |

