- Flange Unit
- 4-Bolt Flange Type
- 1 1/8 in Shaft Diameter
- 4 1/4 in Housing Length
- 2.008 in Bearing Width
| Housing Length | 4 1/4 in |
| Bearing Type | Ball Bearing |
| Sealing | Seal & Flinger On Both Sides |
| Series | F4BWF |
| Overall Width | 2.008 in |
| Inch/Metric | Inch |
| Size Code | 102 |
| Inner Ring | Wide |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 3 1/4 in |
| Shaft Dia. | 1.125 in |
| Dynamic Capacity | 4380 lbf |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | YEL |
| Bolt Size | 7/16 in |
| Bearing Width | 2.008 in |
| Flange Type | 4-Bolt Flange |
| Weight | 2.403 LB |
| EAN or UPC | 7316577415073 |

