- Flange Unit
- 4-Bolt Flange Type
- 1 3/16 in Shaft Diameter
- 4 1/4 in Housing Length
- 1.74 in Bearing Width
| Locking Device | Concentric Locking Collar |
| Bearing Type | Ball Bearing |
| Size Code | 103 |
| Bolt Hole Spacing | 3 1/4 in |
| Shaft Dia. | 1.1875 in |
| Bolt Size | 7/16 in |
| Overall Width | 1.74 in |
| Dynamic Capacity | 4380 lbf |
| Inner Ring | Wide |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Air Handling Duty |
| Housing Material | Cast Iron |
| Series | F4BLF |
| Sealing | Seal & Flinger On Both Sides |
| Housing Length | 4 1/4 in |
| Inch/Metric | Inch |
| Bearing Width | 1.74 in |
| Bearing Insert | YSP |
| Weight | 2.403 LB |
| EAN or UPC | 7316577415080 |

