- Flange Unit
- 4-Bolt Flange Type
- 1 1/4 in Shaft Diameter
- 4 5/8 in Housing Length
- 1.906 in Bearing Width
| Inch/Metric | Inch |
| Mounted Unit Duty | Air Handling Duty |
| Bearing Type | Ball Bearing |
| Inner Ring | Wide |
| Bolt Hole Spacing | 3 5/8 in |
| Flange Type | 4-Bolt Flange |
| Series | F4BTF |
| Bearing Insert | YAR |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.25 in |
| Size Code | 104 |
| Housing Material | Cast Iron |
| Sealing | Seal On Both Sides |
| Overall Width | 1.906 in |
| Housing Length | 4 5/8 in |
| Bearing Width | 1.906 in |
| Dynamic Capacity | 5730 lbf |
| Weight | 3.153 LB |
| EAN or UPC | 7316577415134 |

