- Flange Unit
- 4-Bolt Flange Type
- 1 7/16 in Shaft Diameter
- 4 5/8 in Housing Length
- 2.063 in Bearing Width
| Sealing | Seal On Both Sides |
| Housing Length | 4 5/8 in |
| Size Code | 107 |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 3 5/8 in |
| Overall Width | 2.063 in |
| Shaft Dia. | 1.4375 in |
| Bearing Type | Ball Bearing |
| Inner Ring | Narrow |
| Dynamic Capacity | 5730 lbf |
| Flange Type | 4-Bolt Flange |
| Series | F4BFM |
| Bearing Insert | YET |
| Housing Material | Cast Iron |
| Bolt Size | 1/2 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Width | 2.063 in |
| Weight | 3.117 LB |
| EAN or UPC | 7316577343796 |

