- Flange Unit
- 4-Bolt Flange Type
- 1 1/2 in Shaft Diameter
- 5 1/8 in Housing Length
- 2.374 in Bearing Width
| Series | F4BWF |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Inner Ring | Wide |
| Bearing Insert | YEL |
| Dynamic Capacity | 6900 lbf |
| Flange Type | 4-Bolt Flange |
| Size Code | 108 |
| Housing Length | 5 1/8 in |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Standard Duty |
| Sealing | Seal & Flinger On Both Sides |
| Overall Width | 2.374 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 4 in |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.5 in |
| Bearing Width | 2.374 in |
| Weight | 4.652 LB |
| EAN or UPC | 7316577343482 |

