- Flange Unit
- 4-Bolt Flange Type
- 1 5/8 in Shaft Diameter
- 5 3/8 in Housing Length
- 2.189 in Bearing Width
| Bolt Hole Spacing | 4 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Series | F4BTF |
| Mounted Unit Duty | Standard Duty |
| Sealing | Seal On Both Sides |
| Inner Ring | Wide |
| Size Code | 110 |
| Bearing Width | 2.189 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Bearing Insert | YAR |
| Housing Length | 5 3/8 in |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.625 in |
| Dynamic Capacity | 7460 lbf |
| Overall Width | 2.189 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Weight | 4.74 LB |
| EAN or UPC | 7316577343789 |

