- Flange Unit
- 4-Bolt Flange Type
- 1 15/16 in Shaft Diameter
- 5 5/8 in Housing Length
- 2.425 in Bearing Width
features
- Cast iron flange units are designed to support shafts through walls, bulkheads and other flat surfaces
- The medium-duty flange housings accommodate a larger bearing for a given shaft size, resulting in a greater load carrying capacity
- The series is supplied with a grease fitting for relubrication and provides for initial bearing alignment
- Available locking mechanisms include: set screw, eccentric self-locking and ConCentra™ locking- only set screw shown here
| Bolt Size | 1/2 in |
| Series | F4BTF |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 5 5/8 in |
| Overall Width | 2.425 in |
| Dynamic Capacity | 7890 lbf |
| Bearing Insert | YAR |
| Size Code | 115 |
| Bearing Width | 2.425 in |
| Sealing | Seal On Both Sides |
| Inner Ring | Wide |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 4 3/8 in |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 1.9375 in |
| Weight | 6.0 LB |
| EAN or UPC | 7316577343642 |

